- Product Details
Lightnin 74-Q-5 Mixer Drive - 5 HP
Lightnin Agitator Drive, Model: 74Q5, S/N: 8938437101, 85.7 ratio, 20 rpm (final). Reliance Electric Motor, 5 hp, 1745 rpm, 230/460 V, 13.0/6.5 amps, 60 Hz, 3 phase. Previously used on a 1000 gallon juice thawing tank. (H)
Product Details
- Stock No: DTTC2029B
- Manufacturer: Lightnin
- Model: 74Q5
- Serial Number: 8938437101
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 13.0/6.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Previously Used With: Previously used on a 1000 gallon juice thawing tank.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












