Lightnin 80 Series Heavy Duty Agitator Drive - 7.5 HP

Lightnin 80 Series Heavy Duty Agitator Drive - 7.5 HP

SPX Lightnin 80 Series Heavy Duty Agitator Drive. Model: SX84Q7.5,.S/N: 8729815901. Drive Ratio 31.1 (Output RPM 37.6). Siemens-Allis Motor 7.5 HP, 230/460 Volt, 22/11 Amps, 1170 RPM, 3-phase, 60 Hz. Overall height with shaft adapter: 100 in. Overall dimensions: 51 in. L x 25 in. W x 37 in. H.

Product Details
  • Stock No: TACJ1166B
  • Manufacturer: Lightnin
  • Model: SX84Q7.5
  • Serial Number: 87 29815901
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1170
  • Motor Voltage: 230/460
  • Motor Amps: 22/11
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 234T
Dimensions:
  • Length (Inches): 51
  • Width (Inches): 25
  • Height (Inches): 37
Additional Product Details
Lightnin 80 Series Heavy Duty Agitator Drive - 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed