Lightnin 93Q5 Heavy Duty Agitator Drive - 5 HP

Lightnin 93Q5 Heavy Duty Agitator Drive - 5 HP

Lightnin Heavy Duty Agitator Drive. Model: 93Q5. Heavy duty top entering agitator features a right angle speed reducer. Chuck diameter: 3 in. Shaft dimensions: 1-1/2 in. dia. x 9 in. L. Min. Motor hp requirement: 5 hp. ratio: 31.4. Overall dimensions: 3 ft. 5 in. L x 1 ft. 9 in. W x 1 ft. 8 in. H.(ACN144a).

Product Details
  • Stock No: HDBF604.2
  • Manufacturer: Lightnin
  • Model: 93Q5
  • Serial Number: 8526616101
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 5
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 21
  • Height (Inches): 20
  • ACN: 144a
Additional Product Details
Lightnin 93Q5 Heavy Duty Agitator Drive - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed