Lightnin Agitator Drive - 15 HP

Lightnin Agitator Drive - 15 HP

Lightnin Agitator Drive. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 39.2/19.6 amps, 60 Hz, 3 phase. Previously used on a 1000 gallon juice thawing tank. (H)

Product Details
  • Stock No: DTTC2030B
  • Manufacturer: Lightnin
  • Serial Number: 6740
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 39.2/19.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Previously Used With: Previously used on a 1000 gallon juice thawing tank
Lightnin Agitator Drive - 15 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed