Lightnin Air Powered Mixer

Lightnin Air Powered Mixer

Lightnin Air Powered Mixer. Model: NAG100. S/N: 7318738. Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Positive chuck max. propeller shaft diameter: 7/8 in. Shaft length: 30 in. Propeller diameter: 6-1/2 in. Overall dimensions: 15 in. L x 7 in. W x 46 in. H.

Product Details
  • Stock No: FHF136.a
  • Manufacturer: Lightnin
  • Model: NAG100
  • Serial Number: 7318738
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Air Powered Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed