Lightnin Classic, High Fluid Flow Mixer

Lightnin Classic, High Fluid Flow Mixer

Lightnin Classic, High Fluid Flow Mixer. Model: XJ350. The clamp-mount XJ series provides the high torque that is required to mix viscous fluids in the 15,000-10,000 centipoise range. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 3.5 hp, 1725/1425 rpm, 220/440 V, 10.6/5.3 amps, 60/50 Hz, 3 phase. Overall dimensions: 12 in. L x 9 in. W x 30 in. H.

Product Details
  • Stock No: SELM174.1
  • Manufacturer: Not Specified
  • Model: XJ350
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Classic, High Fluid Flow Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed