Lightnin CV-4 Mixer 115/230V - 1/4 HP

Lightnin CV-4 Mixer 115/230V - 1/4 HP

Lightnin Mixer. Model: CV-4. Master Electric Co. motor: ¼ hp, 1800 rpm, 115-230 V, 4-2 A, 60 cycles. (1) 4-1/4 in. dia. propeller. Overall dimensions: 3 ft. 5 in. L x 7 in. W x 9-3/8 in. H.

Product Details
  • Stock No: MASH029
  • Manufacturer: Lightnin
  • Model: CV-4
  • Serial Number: 512419
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin CV-4 Mixer 115/230V - 1/4 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed