Lightnin D-2A Mixer 115/230V - 3/4 HP

Lightnin D-2A Mixer 115/230V - 3/4 HP

Lightnin Mixer. Model no. D-2A. Master Electric Co. motor: ¾ Hp, 1725 Rpm, 115/230 V, 9.4/4.7 A, 60 Cycles. (2) 8-3/4 in. propeller dia. Overall dimensions: 4 ft. 6-1/4 in. L. x 1 ft. 2 in. W. x 9-1/2 in. H.(G).

Product Details
  • Stock No: MASH060
  • Manufacturer: Lightnin
  • Model: D-2A
  • Serial Number: 5910545
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin D-2A Mixer 115/230V - 3/4 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed