Lightnin Fixed-Mount, Double-Reduction XL Series Mixer

Lightnin Fixed-Mount, Double-Reduction XL Series Mixer

Lightnin Fixed-Mount, Double-Reduction XL Series Mixer. Model: XLSS500. S/N: R99721163900501. Shaft diameter: 1-1/2 in. Dura-Mix Energy Efficient Mixer Motor, 5 hp, 230/460 V, 1725 rpm, 13.8/6.9 amps, 60Hz, 3 phase. XL Mixers allow an increase or decrease in mixer speed as process requirements warrant by changing gears. Overall dimensions: 13-1/2 in. L x 13-1/2 in. W x 68 in. H. (ACN150).

Product Details
  • Stock No: 15.MRD407.2a
  • Manufacturer: Lightnin
  • Model: XLSS500
  • Serial Number: R99721163900501
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Fixed-Mount, Double-Reduction XL Series Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed