Lightnin Flange Mount Mixer - 1.74 HP

Lightnin Flange Mount Mixer - 1.74 HP

Lightnin Flange Mount Mixer. P/N: 15927. Flange Diameter: 12 in. Seal type: O-Ring. Baldor Industrial Motor, 1.74 hp, 1725 rpm, 230/460 V, 9/4.5 amps, 60 Hz, 3 phase. Overall dimensions: 12 in. L x 11 in. W x 3 ft.

Product Details
  • Stock No: DTTC2042.
  • Manufacturer: Lightnin
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.74
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 9/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 162YZ
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 11
  • Height (Inches): 36
Additional Product Details
Lightnin Flange Mount Mixer - 1.74 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed