Lightnin Heavy Duty High Flow Mixer

Lightnin Heavy Duty High Flow Mixer

Lightnin Heavy Duty, High Flow Mixer. Model: D-2. S/N: 444968. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Maximum rpm: 350. Positive drive chuck max. Propeller shaft diameter: 1 in. Shaft dimensions: 1 in. dia. x 5 in. L. Overall dimensions: 21 in. L x 9-1/2 in. W x 29 in. H.

Product Details
  • Stock No: 8.104
  • Manufacturer: Lightnin
  • Model: D-2
  • Serial Number: 444968
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Heavy Duty High Flow Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed