Lightnin Heavy Duty High Flow Mixer

Lightnin Heavy Duty High Flow Mixer

Lightnin Heavy Duty High Flow Mixer. Model: P77R0068S-QW. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Maximum positive chuck diameter: 5/8 in. Reliance Electric Motor, 0.87 hp, 1725/1425 rpm, 208-220/440 V, 2.8-2.6/1.3 amps, 60 Hz. Overall dimensions: 10 in. L x 8 in. W x 19 in. H.

Product Details
  • Stock No: OI206.
  • Manufacturer: Lightnin
  • Model: P77R0068S-QW
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Heavy Duty High Flow Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed