Lightnin High Speed Direct Drive Mixer

Lightnin High Speed Direct Drive Mixer

Lightnin High Speed Direct Drive Mixer. Model: NC-4. S/N: 694686. Clamp-type. Positive drive chuck diameter: 1/2 in. Lightnin Motor, 1/4 hp, 1725 rpm, 115 V, 1.4 amps, 60 Hz, single phase. Overall dimensions: 15-1/2 in. L x 8-1/2 in. W x 19 in. H.

Product Details
  • Stock No: OI218.
  • Manufacturer: Lightnin
  • Model: NC-4
  • Serial Number: 694686
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin High Speed Direct Drive Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed