Lightnin High Speed, High-Shear Mixer

Lightnin High Speed, High-Shear Mixer

Lightnin High Speed, High-Shear Mixer. Model: NS1. S/N: 7715606. Lightnin Motor, 1/3 hp. Maximum chuck size: 5/8 in. Direct drive portable mixers are preferred where high fluid shear is desirable and for small batch mixing. Motor and shaft are coupled directly with pilot and keyway for accurate alignment and positive connection. Overall dimensions: 9 in. L x 9 in. W x 16 in. H.

Product Details
  • Stock No: SPPP1407.a
  • Manufacturer: Lightnin
  • Model: M-M51
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin High Speed, High-Shear Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed