Lightnin Mixer - 1/2 HP

Lightnin Mixer - 1/2 HP

Lightnin Mixer. Model: NLD-50. ½ Hp, 1725 Rpm, 115/230 V, 60 Cycles, 1 Phase. Overall dimensions: 10 in. L x 10 in. W x 1 ft. 11 in. H. (G)

Product Details
  • Stock No: MASH028
  • Manufacturer: Lightnin
  • Model: NLD-50
  • Serial Number: 610602
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Mixer - 1/2 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed