Lightnin Mixer

Lightnin Mixer

Lightnin Heavy-Duty High Flow Mixer. Model: ND-2. S/N: 7412679. Gear driven for high torque output, 1/2 hp, 1725 rpm, 350 rpm (final), 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (1) 1 in. dia. shaft, 9 in. dia. impeller. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 5 ft. 1 in. H.

Product Details
  • Stock No: DFLQ004B
  • Manufacturer: Lightnin
  • Model: ND-2
  • Serial Number: 7412679
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed