Lightnin Mixer

Lightnin Mixer

Lightnin Mixer. Model: 73-C-15. S/N: 732146. Gear ratio: 11.4:1. Output rpm: 155. Reliance Electric motor: 15 hp, 1765 rpm, 230/460 v, 40/20 a, 60 Hz, 3 phase. (2) 2 ft. dia. impellers. Overall dimensions: 3 ft. 10 in. L x 1 ft. 5 in. W x 10 ft. 6 in. H.(ACN355).

Product Details
  • Stock No: MASH086A
  • Manufacturer: Lightnin
  • Model: 73-C-15
  • Serial Number: 732146
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed