Lightnin Motor-1/3 HP

Lightnin Motor-1/3 HP

Lightnin Motor-1/3 HP. Model: 5KH42J391. Motor specifications: 1,725 rpm, 115 V, 5.6 amps, 60 Hz, single phase. Overall dimensions: 7 in. L x 6 in. W x 10 in. H.

Product Details
  • Stock No: OI164.
  • Manufacturer: Lightnin
  • Model: 5KH42J391
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lightnin
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 5.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 6
  • Height (Inches): 10
Additional Product Details
Lightnin Motor-1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed