Lightnin ND-1 Mixer 230/460V - 1/3 HP

Lightnin ND-1 Mixer 230/460V - 1/3 HP

Lightnin Mixer: Model: ND-1. 1/3 Hp, 1725/1425 rpm, 220/440 V, 1.25/.63 A, 60/50 Cycles, 3 Phase. Shaft Diameter: 5/8 in. Final RPM: 375. Gear driven for high torque output which is very effective in handling high-viscosity fluids. Overall dimensions: 9-1/2 in. L x 7-1/2 in. W x 1 ft. 8 in. H.

Product Details
  • Stock No: TMCB108B
  • Manufacturer: Lightnin
  • Model: ND-1
  • Serial Number: 661149
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin ND-1 Mixer 230/460V - 1/3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed