Lightnin ND-2A Mixer 230/460V - 3/4 HP

Lightnin ND-2A Mixer 230/460V - 3/4 HP

Lightnin Mixer. Model: ND-2A. S/N: 723361. General Electric Co. motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.1/1.55 A, 60 Hz, 3 Phase. (1) 7-1/2 in. dia. propeller. (1) 7-7/8 in. dia. propeller. Overall dimensions: 4 ft. ¾ in. L x 7-5/8 in. W x 11 in. H.

Product Details
  • Stock No: MASH045
  • Manufacturer: Lightnin
  • Model: ND-2A
  • Serial Number: 723361
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin ND-2A Mixer 230/460V - 3/4 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed