Lightnin Portable Mixer

Lightnin Portable Mixer

Lightnin Mixer, Model NS-3V, S/N 704843, Rated 3/4 hp Output rpm 1750-583, 220-440 volts, 30 in. L x 17 in. W x 12 in. H.

Product Details
  • Stock No: 22a.GR365.a
  • Manufacturer: Lightnin
  • Model: NS-3V
  • Serial Number: 704843
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Portable Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed