Lightnin Side Entering Mixer

Lightnin Side Entering Mixer

Lightnin Side Entering Mixer. Model: SG-300. S/N: 85/143481-01. Propeller diameter: 12 in. Shaft dimensions: 1-1/2 in. dia. x 24 in. L. Motor, 3 hp. Overall dimensions: 4 ft. 10 in. L x 1 ft. 2-1/2 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: SELM28
  • Manufacturer: Lightnin
  • Model: SG-300
  • Serial Number: 82/143481-01
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Side Entering Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed