Lightnin Top-Mount Mixer - 15 HP

Lightnin Top-Mount Mixer - 15 HP

Lightnin Top-Mount Mixer. Model: 73-C-15. S/N: 94B7275901. Motor: 15 HP, 1750 RPM, 230/460V 3-phase, 60 Hz. Gear ratio: 9.3, 188 final RPM. Flange mount: 19 in. diameter with (6) 1 in. bolt holes on a 17 in. bolt hole circle. Shaft is 2.5 in. dia. by 76 in. long. Bottom impeller: 24 in. diameter, middle impeller: 21 in. diameter.

Product Details
  • Stock No: MASH086B
  • Manufacturer: Lightnin
  • Model: 73-C-15
  • Serial Number: 94B7275901
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Top-Mount Mixer - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed