Lightning High Speed Direct Drive Mixer

Lightning High Speed Direct Drive Mixer

Lightning High Speed Direct Drive Mixer. Model: C4. S/N: 586984. Maximum chuck diameter: 1/2 in. For high shear applications. Master Motor, 1/4 hp, 1725 rpm, 115/230 V, 4/2 amps, 60 Hz, single phase. Overall dimensions: 15 in. L x 9 in. W x 20-1/2 in. H.

Product Details
  • Stock No: OI207.
  • Manufacturer: Lightnin
  • Model: C4
  • Serial Number: 586984
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightning High Speed Direct Drive Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed