Lightning Mixer

Lightning Mixer

Lightning Mixers Ltd. Mixer. Model: C4. S/N: 586984. Propeller Diameter: 3-1/2 in. Lightning Mixer Motor,1/4 hp, 1725 rpm, 115/230 V, 60 Hz, 4/2 amps, single phase. Overall Dimensions: 1 ft. 8 in. L x 10 in. W x 5 ft H.

Product Details
  • Stock No: OI271.
  • Manufacturer: Lightnin
  • Model: C4
  • Serial Number: 586984
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightning Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed