Lincoln 2D2B250TS64Y Electric Motor (250 HP, 3,565 RPM, 460 V)

Lincoln 2D2B250TS64Y Electric Motor (250 HP, 3,565 RPM, 460 V)

Lincoln 3-Phase Electric Motor. Model: 2D2B250TS64Y. Serial No: U3990501144. Power Supply: HP: 250, Volts: 460, Amps: 263, Hz: 60.
Product Details
  • Stock No: NMD02B
  • Manufacturer: Lincoln
  • Model: 2D2B250TS64Y
  • Serial Number: U3990501144
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,565
  • Motor Voltage: 460
  • Motor Amps: 263
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor
Lincoln 2D2B250TS64Y Electric Motor (250 HP, 3,565 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed