- Product Details
Lincoln AC Electric Motor (40 HP, 1765 RPM, 230/460V)
Lincoln A.C. Guard Electric Motor. Power Output: 40 HP, 230/460 Volts, 60 Hz, 1765 RPM, 3 Ph, 100/50 Amps. Frame: 324T.
Product Details
- Stock No: DBA12
- Manufacturer: Lincoln
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 40
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 100/50
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324T
Dimensions:
- Length (Inches): 40
- Width (Inches): 35
- Height (Inches): 30
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















