Lincoln A.C. Electric Motor (50 HP, 1770 RPM, 230/460 Volts)

Lincoln A.C. Electric Motor (50 HP, 1770 RPM, 230/460 Volts)

Lincoln A.C. Electric Motor. Serial: 124009, Frame: 326T, RPM: 1770, HP: 50, Volts: 230/460, Phase: 3, Amps:125/62.5, Hz: 60.
Product Details
  • Stock No: GHR05A
  • Manufacturer: Lincoln
  • Serial Number: 124009
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 50
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 125/62.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 24
  • Height (Inches): 32
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Lincoln A.C. Electric Motor (50 HP, 1770 RPM, 230/460 Volts)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed