Lincoln AC Motor- 75 HP

Lincoln AC Motor- 75 HP

Lincoln AC Motor- 75 hp. Multiguard Encapsulated. Serial No: 2665025. Motor specifications: 75 hp, 3520 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase, 364TS Frame, 1 7/8 in. shaft, 12 motor leads, constant duty, insulation class B, Lincoln Code: TM-2906. Made in USA. Overall Dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 1 ft .11 in. H.
Product Details
  • Stock No: HDFD389B
  • Manufacturer: Lincoln
  • Serial Number: 2665025
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lincoln AC Motor- 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed