Lincoln Electric Co. Motor - 30 HP

Lincoln Electric Co. Motor - 30 HP

Lincoln Electric Co. Motor – 30 hp. Motor specifications:, Frame 326-U, Volts 230/460, Phase 3, Hz. 60/50, Amps 71/35.5 - 76/38, Type DG, NEMA Code F, Design B. Lincoln Code: V 1388, RPM 1745/1450 Hz.60/50, Amps 71/35.5 - 76/38, Shaft diameter 1-7/8in. Overall dimensions L 2ft. 4in. x W 2ft. 4in. x H 1ft. 9in.(BB)(ACN30a).
Product Details
  • Stock No: MDBC257B
  • Manufacturer: Lincoln
  • Serial Number: 509971
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lincoln Electric Co. Motor - 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed