Lincoln Electric Motor - 150 HP

Lincoln Electric Motor - 150 HP

Lincoln Electric Motor. 150 HP, 1780 RPM, 444T Frame, 460V, 60 Hz, 169 amps, 3-phase. Last used on a Vilter 458XL compressor. (H)
Product Details
  • Stock No: MDOF242B
  • Manufacturer: Lincoln
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 150
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Amps: 169
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
Additional Product Details
  • Previously Used With: Previously used with a Vilter 458XL Compressor
Lincoln Electric Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed