Lincoln Electric Motor - 20 HP

Lincoln Electric Motor - 20 HP

Lincoln Electric Motor. Motor specifications: 20 hp, 3 phase. Frame: 256T. Insulation class: B. Nema design: B. Shaft diameter: 2 in. Overall dimensions: 2 ft. 2 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.
Product Details
  • Stock No: KWBF750N
  • Manufacturer: Lincoln
  • Serial Number: 2149919
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 14
  • Height (Inches): 16
Additional Product Details
Lincoln Electric Motor - 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed