Lincoln Electric Motor - 50 HP

Lincoln Electric Motor - 50 HP

Lincoln Electric Motor - 50 hp. Ultimate-E1. 1780 rpm, 230/460 V, 130/65 amps, 60 Hz, 3 phase. Frame: 326TSC. Insulation class: F4. Code: G. Shaft diameter: 2 in. dia. Overall dimensions: 2 ft. 5 in. L x 1 ft. 11 in. W x 1 ft. 6 in. H.
Product Details
  • Stock No: RKFO094
  • Manufacturer: Lincoln
  • Model: SF4P50TSC61Y
  • Serial Number: 01550900-08/04-03
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lincoln Electric Motor - 50 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed