Lincoln Electric Motor - 75 HP

Lincoln Electric Motor - 75 HP

Lincoln Electric A/C Motor. 75 HP, 230/460V, 184/92 amps, 1175 RPM, 60 Hz, 3-phase, 405T Frame.
Product Details
  • Stock No: SRWI04B
  • Manufacturer: Lincoln
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1175
  • Motor Voltage: 230/460
  • Motor Amps: 184/92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
Additional Product Details
Lincoln Electric Motor - 75 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed