Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V)

Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V)

Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V) Serial Number: 3583498. 125 HP. Motor RPM: 1770. Motor Voltage:1770. Motor Voltage: 230/460. Motor Amps: 288/144. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 405T. Shipping Dimensions (Inches): 47x30x32. Weight(lbs): 850
Product Details
  • Stock No: MGS21
  • Manufacturer: Lincoln
  • Model: Lincguard Drip Proof AC
  • Serial Number: 3583498
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 288/144
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 30
  • Height (Inches): 32
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed