Lincoln Lincguard Drip Proof AC Motor (30 HP, 1755 RPM, 230/460 V)

Lincoln Lincguard Drip Proof AC Motor (30 HP, 1755 RPM, 230/460 V)

Lincoln Lincguard Drip Proof AC Motor (30 HP, 1755 RPM, 230/460 V) Serial Number: 361750. 30 HP. Motor RPM: 1755. Motor Voltage:1755. Motor Voltage: 230/460 . Motor Amps: 74/34 . Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 286T . Shipping Dimensions (Inches): 27x18x23. Weight(lbs): 450
Product Details
  • Stock No: MGS33
  • Manufacturer: Lincoln
  • Model: Lincguard Drip Proof AC
  • Serial Number: 361750
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 30
  • Motor RPM: 1,755
  • Motor Voltage: 230/460
  • Motor Amps: 74/34
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 18
  • Height (Inches): 23
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Lincoln Lincguard Drip Proof AC Motor (30 HP, 1755 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed