Lincoln Motor - 2 HP

Lincoln Motor - 2 HP

Lincoln Motors, 2 hp, 1,160 rpm, 230/460 volt, 7.1/3.55 amps, 60 hz, 3 phase, 184 T Frame.
Product Details
  • Stock No: HDNP918.4-05
  • Manufacturer: Lincoln
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 2
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 7.1/3.55
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 T
Dimensions:
Additional Product Details
Lincoln Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed