Lincoln SD4P100T61Y Motor (100 HP, 1,782 RPM, 230/460 V)

Lincoln SD4P100T61Y Motor (100 HP, 1,782 RPM, 230/460 V)

Lincoln Electric Motor. Serial No: C0030112-04/23-01. Model: SD4P100T61Y. HP: 100 HP. RPM: 1782. Hz: 60. Volts: 230/460. FLA: 244/122. SF: 1.25. SFA: 304/152.
Product Details
  • Stock No: JVA05B
  • Manufacturer: Lincoln
  • Model: SD4P100T61Y
  • Serial Number: C0030112-04/23-01
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,782
  • Motor Voltage: 230/460
  • Motor Amps: 244/122
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 25
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor Package
Lincoln SD4P100T61Y Motor (100 HP, 1,782 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed