Lincoln SD4P200T64Y Electric Motor (200 HP, 1,785 RPM, 460 V)

Lincoln SD4P200T64Y Electric Motor (200 HP, 1,785 RPM, 460 V)

Lincoln Three Phase Electric Motor. Model:SD4P200T64Y. Serial No:01557530-08/19.02. Power Supply: HP: 200, RPM: 1786, Volts: 460, Amps: 225, Hz: 60.
Product Details
  • Stock No: PROD16B
  • Manufacturer: Lincoln
  • Model: SD4P200T64Y
  • Serial Number: 01557530-08/19.02
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 200
  • Motor RPM: 1,785
  • Motor Voltage: 460
  • Motor Amps: 229
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor
Lincoln SD4P200T64Y Electric Motor (200 HP, 1,785 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed