Lincoln SD4P75T61Y Motor (75 HP, 1780 RPM, 230/460 V)

Lincoln SD4P75T61Y Motor (75 HP, 1780 RPM, 230/460 V)

Lincoln SD4P75T61Y Motor (75 HP, 1780 RPM, 230/460 V) Serial Number: BC-LM14806AA-R. 75 HP. Motor RPM: 1780. Motor Voltage:1780. Motor Voltage: 230/460. Motor Amps: 184/92. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 365T. Shipping Dimensions (Inches): 26x32x68. Weight(lbs): 1500
Product Details
  • Stock No: PROD35
  • Manufacturer: Lincoln
  • Model: SD4P75T61Y
  • Serial Number: BC-LM14806AA-R
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 184/92
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 32
  • Height (Inches): 68
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Rotary Vane Compressor
Lincoln SD4P75T61Y Motor (75 HP, 1780 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed