Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP

Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP

Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP. Model: AF4P3T61. S/N: U3980507135. Motor specifications: 1755 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase.

Product Details
  • Stock No: FSMK001B.
  • Manufacturer: Lincoln
  • Model: AF4P3T61
  • Serial Number: U3980507135
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 3
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
Additional Product Details
Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed