Liqui-box Stainless Steel Bag N Box Filler

Liqui-box Stainless Steel Bag N Box Filler

Liqui-box Stainless Steel Bag N Box Filler. Nozzle diameter: 3/4 in. Sysmac S6 ProgRam Industriesmable Controller. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. ACME fitting (air inlet). Outlets: (1) 3/4 in. dia. port (product discharge), 1/4 in. dia. (air outlet). Overall dimensions: 3 ft. L x 2 ft. 8 in. W x 6 ft. 6 in. H. (GI).
Product Details
  • Stock No: HDWR091.25
  • Manufacturer: Liqui-box
Filler & Capper Details
  • Filler/Capper Type: Bag Filler
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 32
  • Height (Inches): 78
Additional Product Details
Liqui-box Stainless Steel Bag N Box Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed