LLSS Switch (NH3)

LLSS Switch (NH3)

LLSS Switch (NH3). Power Supply: 10 A 120/240 VAC. 1/2A 125 VDC. Ambient Temp.: -50*F to 120*F. For Use With: R-717 (NH3) And Other Common Refrigerants.
Product Details
  • Stock No: TMNO6
  • Manufacturer: Parker Refrigerating Specialties Div.
  • Model: NH3
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 8
  • Weight (LBS): 3
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Year of Installation: 2016
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: R-717. (Ammonia)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed