Locix Screw Compressor Micro Control System (CCS)

Locix Screw Compressor Micro Control System (CCS)

Logix Screw Compressor Micro Control System CCS. Type: Logix CCS. Adapts to the compressor control requirements of all major manufactures. Previous installed on a Frick RWB-II-134 Package. Power Output - 120V/
Product Details
  • Stock No: PCE01A
  • Manufacturer: Logix
  • Model: Logix CCS
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 24
  • Height (Inches): 18.5
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick RWB-II 134 Package
Locix Screw Compressor Micro Control System (CCS)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed