Lock Metal Check 9 Metal Detector

Lock Metal Check 9 Metal Detector

Lock Metal Check 9 Metal Detector. Model: HDS. S/N: 20264. Height at conveyor infeed: 46 in. Height at conveyor exit: 47 in. Maximum aperture/clearance above belt: 30 in. W x 2 in. H. 16 in. L x 28 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 2.5 non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Chain link belt conveyor feeds a rubber belt pass-thru conveyor. Metal detector is set up with a pneumatic reject mechanism. Baldor Stainless Steel Industrial Motor, 1 and .75 hp, 1740/1440 rpm, 208-230/190 V, 3.2-3/2.8 amps, 60/50 Hz, 3 phase. Overall dimensions: 63 in. L x 46 in. W x 53 in. H.(H10).
Product Details
  • Stock No: GAKD506.35
  • Manufacturer: Lock Inspection Systems
  • Model: HDS
  • Serial Number: 20264
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1740/1440
  • Motor Voltage: 208-230/190
  • Motor Amps: 3.2-3/2.8
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 46
  • Height (Inches): 53
Additional Product Details
Lock Metal Check 9 Metal Detector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed