Loma - Cintex Metal Detector

Loma - Cintex Metal Detector

2001 Loma - Cintex Metal Detector. Model: 44X05. Maximum Aperture/clearance above belt: 44 in. L x 5 in. H. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6-1/2 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.(H16).

Product Details
  • Stock No: DNBA304
  • Manufacturer: Loma Cintex
  • Model: 44X05
  • Serial Number: 11115
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma - Cintex Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed