Loma - Cintex Metal Detector - Parts Machine

Loma - Cintex Metal Detector - Parts Machine

1994 Loma - Cintex Auto Search II Metal Detector. Model MTH18X4PTD. Maximum aperture/clearance: 17-7/8 in. W x 4 in. H. Overall dimensions: 2 ft. 11 in. L x 2 ft. 3 in. W x 1 ft. 1 in. H.(H17). * Note: unit is currently missing control parts.

Product Details
  • Stock No: 45.EBEN01.4a
  • Manufacturer: Loma Cintex
  • Model: MTH18X4PTD
  • Serial Number: 05292AUTO2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma - Cintex Metal Detector - Parts Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed