Loma - Cintex Metal Detector System

Loma - Cintex Metal Detector System

1997 / 2007 Loma - Cintex Metal Detector System. A 1997 conveyor and detector with a model IQ2 control box upgraded in 2007. S/N: MH36900. Aperture/clearance: 10-1/2 in. W x 5-7/8 in. H. Conveyor belt dimensions: 10-3/4 in W x 7 ft. 1 in. L. Infeed/exit height: 3 ft. 7 in. Speed range: 25 to 75 ft. /min. Sensitivity tested and rated at: 3.0 mm ferrous, 2.5 mm non-ferrous, and 4.5 mm 316 stainless steel. Materials of construction: 304 stainless steel, wash down grade unit. Rejection options include: alarm horn and stop on detection. Temperature range: 14ºF (-10ºC) to 104ºF (40ºC). Dayton motor, 1/2 hp. Overall dimensions: 7 ft. 1 in. L x 2 ft. 3 in. W x 4 ft. 9 in. H.(ACN175).

Product Details
  • Stock No: MDBC108.35
  • Manufacturer: Loma Cintex
  • Model: IQ2 UPGRADE
  • Serial Number: MH36900
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma - Cintex Metal Detector System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed