Loma Cintex Metal Detector with Goring Kerr Conveyor System

Loma Cintex Metal Detector with Goring Kerr Conveyor System

Loma Metal Detector with Goring Kerr Conveyor System. Model: Superscan S. Power supply: 120 V, 60 Hz, 25 VA. Goring Kerr Conveyor System. Model: 1101. S/N: 7885/021. Type: 60SS6B. Pneumatic reject mechanism: 2 ½ in. W x 12 ½ in. L. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2.0 mm non-ferrous metals, and 3.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 7 ¾ in. W x 6 ¼ in. H. Fully functional. Conveyor belt dimensions: 7 in. W x 48 in. L. The Loma Superscan S is a general-purpose metal detector for the detections of ferrous and non-ferrous metals in food products, chemicals, plastics, or textiles, and for the protection of plant and machinery in crushing, grinding, chipping, and sawing applications. Infeed/exit height: 33 in. Overall dimensions: 5 ft. L x 2 ft. 5 in. W x 3 ft. 6 in. H. (ACN105)
Product Details
  • Stock No: tHDSC259F.
  • Manufacturer: Loma Cintex
  • Model: Superscan S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma Cintex Metal Detector with Goring Kerr Conveyor System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed