Loma Heavy Weight Checkweigher

Loma Heavy Weight Checkweigher

Loma Heavy Weight Checkweigher. Model: 6000. Designed to weigh cases, sacks and other large packaged items - up to a maximum weight of 120 lbs (45 Kg). Typical applications include the checkweighing of food, pharmaceutical, and personal care items. Touchpad controls with digital display that indicates: run, check, calibrate, run error, system fault, and paper out. Weighing surface dimensions: 27-1/2 in. L x 24 in. W. Sew Eurodrive Gear Motor. Overall dimensions: 42 in. L x 30 in. W x 43 in. H.

Product Details
  • Stock No: EKTF9265.1
  • Manufacturer: Loma Cintex
  • Model: 6000
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Loma Heavy Weight Checkweigher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed